Beli air suspension di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Brake Cylinder Hone 3-Leg
    Mulai

    Rp339.900

    Kennedy Brake Cylinder Hone 3-Leg
    Deskripsi:
    For honing of brake cylinders and piston bores with capacities between 19 - 68mm. Self aligning flexible shaft and leg assembly for smooth operation at all speeds. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all 3 jaw chucks. Supplied complete with a medium grade stone set. For storage purposes legs are retained in position by a triangular clip. This can be removed using long nose pliers or tweezers and should be retained for further use. Replacement stone sets available. Use brake fluid for cutting lubricant. Overall length: 200mm.
    atribut:
    • Hone Length: 29mm
    • Maximum Bore Size: 68mm
    • Overall Length: 200mm
    • Number of Pieces: 1
    • Grit: Medium
    • Part Number: KEN5032940K
  2. Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)
    Mulai

    Rp1.099.900

    Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)
    Deskripsi:
    Four different honing tools in one set suitable for honing/deglazing car brake and clutch cylinders, motorcycle, lawnmower, outboard motor engine cylinders, small bore car engine cylinders with capacities between 18 - 89mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds and easy alignment. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied in a plastic blow-moulded case. Overall length: 200mm. Set Contents: main honing body, twin leg set - 50mm, triple leg set - 50mm, triple leg set - 60mm; three sets of medium stones: 19 x 4.5mm (x3 off), 29 x 4.5mm (x5 off) and 51 x 7.0mm (x3 off). Twin Leg 18 - 64mm For small brake cylinders 50mm twin leg set and 2x 29mm stones. (NB Ready assembled in kit) Triple Leg 19 - 68mm For large brake/clutch cylinders. Use medium collar, 50mm triple leg set and 3x 29mm stones. Triple Leg 32 - 89mm For disc brake cylinders. Use large spring, 60mm triple leg set and 3x 19mm stones. Triple Leg 32 - 89mm For small engine cylinders. Use large spring, 60mm triple leg set and 3x 51mm stones.
    atribut:
    • Hone Length: 19mm 29mm 51mm
    • Maximum Bore Size: 89mm
    • Overall Length: 200mm
    • Number of Pieces: 15
    • Grit: Medium
    • Part Number: KEN5032930K
  3. JTC Engine Cylinder Hone
    Mulai

    Rp839.900

    JTC Engine Cylinder Hone
    atribut:
    • Range: 2\" to 7\"inch
    • Stone Size (mm): 8x10x100
  4. Kubota Assy Link U-50
    Mulai

    Rp13.999.900

    Kubota Assy Link U-50
    Deskripsi:
    Genuine Product by Kubota JapanTracklink asli dari Kubota Jepang memberikan performa tinggi dalam pada bagian undercarriage. Cocok digunakan di semua kondisi lingkungan karena material baja paduan terbaik sudah digunakan demi memberikan kekuatan dan l
  5. VIPER Scrubber Drier Ride on Set
    Mulai

    Rp269.999.900

    VIPER Scrubber Drier Ride on Set
    Deskripsi:
    The AS530R is The First Mini-Riding Floor Automation in The Viper Series. Efficient Cleaning is Recommended For Users at Affordable Prices. With Its Large Tank Capacity and High Battery Performance, It Provides Hours of Cleaning Even in Areas Over 5000m2.
    atribut:
    • Brush Speed: 160RPM
    • Efficiency Rate: 2650 m2/ hour
    • Maximum Climbing Gradient: 10%
    • Front Wheel Dimensions: 17.5cm
    • Brush/Pad Diameter: 530mm
    • Sound Pressure Level: 69dBa
    • Dimensions: 1360x580x1120mm
    • Fresh Water Tank: 72L
    • Dirty Water Tanki: 73L
    • cleaning width: 530mm
    • Vacuum Motor Power: 400 W
    • Brush Motor: 450 W
    • Drive Motor HP (W): 300 W
  6. JTC Brake Cylinder Hone
    Mulai

    Rp259.900

    JTC Brake Cylinder Hone
    atribut:
    • Jaw Opening Width (mm): 22~64
    • Overall Length (mm): 210
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
    • Wheel size (mm): 28.5×5
  7. 3M Safety Body Harness Protecta (Sabuk Keselamatan/Safety Harness)
    Mulai

    Rp609.900

    3M Safety Body Harness Protecta (Sabuk Keselamatan/Safety Harness)
    Deskripsi:
    Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
  8. monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Mulai

    Rp199.900

    monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Deskripsi:
    Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.
    atribut:
    • Grain Size: #220
    • Shank Diameter (mm): 7
    • Specification: 3 legs
  9. JTC BENZ Seal Top Air Suspension Strut
    Mulai

    Rp3.899.900

    JTC BENZ Seal Top Air Suspension Strut
    Deskripsi:
    Special design to remove the seal cap easily and replace the seal quickly.
    atribut:
    • Applicable: W220
Daftar Harga air suspension Terbaru November 2026
Kennedy Brake Cylinder Hone 3-LegRp339.900
Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)Rp1.099.900
JTC Engine Cylinder HoneRp839.900
KRISBOW Sabuk Pengaman ProyekRp339.900
First Tools Honing HeadRp1.399.900
Kubota Assy Link U-50Rp13.999.900
VIPER Scrubber Drier Ride on SetRp269.999.900
JTC Brake Cylinder HoneRp259.900
3M Safety Body Harness Protecta (Sabuk Keselamatan/Safety Harness)Rp609.900
monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)Rp199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)